
Addon 5 Pack Of Vga Female To Rj-45 Female Black Extender
Mfr # VGACAT5EXTENDER-5PK
Zoro # G0917422
product price:Â $306.99
/pk 5, $61.40/ea
Free Shipping & Returns
Key Features
Color
Black
Includes
1 x Transmitter, 1 x Receiver, Mounting Brackets
Max. Video Resolution
1920 x 1200
Number of VGA Inputs
1
Media Type Supported
Twisted Pair
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VGACAT5EXTENDER-5PK
Zoro #
G0917422
UPC #
821455072868
Country of Origin
Unknown
Dimensions
Transmitter Height
3 in
Transmitter Width
6 in
Transmitter Depth
8 in
Details
Item
Video Extender Transmitter/Receiver
Color
Black
Includes
1 x Transmitter, 1 x Receiver, Mounting Brackets
Max. Video Resolution
1920 x 1200
Number of VGA Inputs
1
Media Type Supported
Twisted Pair
Max. Operating Distance
328.08 ft
Number of Network (RJ-45) Ports
3
VGA In
Yes
Number of Input Devices Supported
1
VGA Out
Yes
Network (RJ-45)
Yes
Connectivity Technology
Wired
Number of Output Devices Supported
1
Graphics Modes
WUXGA
Number of VGA Outputs
2
Twisted Pair Cable Standard
Category 6, Category 5, Category 5e
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.