Addon 50Ft Rj-45 (Male) To Rj-45 (Male) Straight Booted White Cat6
- Mfr # ADD-50FCAT6-WE
- Zoro # G9548588
product price:Â
$
20.29
/ea
Key Features
Item - Data Cable
Network Cable
Connector Type - Patch Cord
1 x RJ-45 Network - Male
Boot Type - Data cable
Snagless
Material
Polyvinyl Chloride (PVC)
Jacket Material
Polyvinyl Chloride (PVC)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADD-50FCAT6-WE
- Zoro #
- G9548588
- UPC #
- 821455858677
- Country of Origin
- Unknown
- Item - Data Cable
- Network Cable
- Connector Type - Patch Cord
- 1 x RJ-45 Network - Male
- Boot Type - Data cable
- Snagless
- Material
- Polyvinyl Chloride (PVC)
- Jacket Material
- Polyvinyl Chloride (PVC)
- Features
- Unshielded Twisted Pair (UTP)
- Color
- White
- Cable Type
- Category 6
- Wire Gauge
- 24 AWG
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.