Shop ADD-ON
See all product information
Create Account
Addon 5Ft Rj-45 (Male) To Rj-45 (Male) Straight Yellow Cat6 Utp
- Mfr # ADD-5FCAT6-YW
- Zoro # G0063136
product price:Â
$
9.25
/ea
Sold in multiples of 2 for
$18.50
Key Features
Item - Data Cable
Network Cable
Boot Type - Data cable
Snagless
Length - Patch Cord
5 ft
Jacket Color
Yellow
Wire Size
24 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADD-5FCAT6-YW
- Zoro #
- G0063136
- UPC #
- 821456117599
- Country of Origin
- Unknown
- Item - Data Cable
- Network Cable
- Boot Type - Data cable
- Snagless
- Jacket Color
- Yellow
- Features
- Unshielded Twisted Pair (UTP)
- Jacket Type
- CM
- Cable Type
- Category 6
- Color
- Yellow
- Jacket Material
- Polyvinyl Chloride (PVC)
- Material
- Copper
- Shielding
- No
- Cable Listing
- CM
- Connector on First End Details
- (1) RJ-45 Network - Male
- Connector on Second End Details
- (1) RJ-45 Network - Male
- Connector Gender on Second End
- Male
- Cable Configuration
- Straight-through
- Device Supported
- Switch, Patch Panel, Media Converter, Router, Hub, Network Device
- Connector Gender on First End
- Male
- Cable Characteristic
- Patch Cable
- Item
- Network Cable
- Shielded / Unshielded
- Unshielded
- Wire Gauge
- 24 AWG
- Boot Type
- Snagless
Dimensions
- Length - Patch Cord
- 5 ft
- Wire Size
- 24 AWG
- Cable Length
- 5 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.