Shop ADD-ON
See all product information
Create Account
This Is A 30M Lc (Male) To Sc (Male) Aqua Duplex Riser-Rated Fiber
- Mfr # ADD-SC-LC-30M5OM4
- Zoro # G0596402
product price:Â
$
73.99
/ea
Key Features
Item - Data Cable
Network Cable
Category - Data Cable
OM4
Connector Type - Patch Cord
2 x LC Network - Male
Features
Stranded
Cable Type
Fiber Optic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ADD-SC-LC-30M5OM4
- Zoro #
- G0596402
- UPC #
- 821455082997
- Country of Origin
- Unknown
Dimensions
- Width
- 11"
- Clad Dimension
- 50/125 µ
- Height - Batteries
- 13"
Details
- Item - Data Cable
- Network Cable
- Category - Data Cable
- OM4
- Connector Type - Patch Cord
- 2 x LC Network - Male
- Features
- Stranded
- Cable Type
- Fiber Optic
- Simplex/Duplex/Multifiber
- Duplex
- Jacket Type
- Riser
- Single Mode/Multi-Mode
- Multi-mode
- Color
- Aqua
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.