Addon 5Pk 8In Mdp To Hdmi 1.3 Adapter

  • Mfr # Q7X-00018-AO-5PK

  • Zoro # G0617122


product price: $67.95
/pk 5, $13.59/ea

Key Features

Cable Type
HDMI/Mini DisplayPort
Cable Length
7.87 in
Color
Black
For Use With
Microsoft Surface Tablet
Connection B
1 x HDMI 1.3 Digital Audio/Video - Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q7X-00018-AO-5PK
Zoro #
G0617122
UPC #
821455236826
Country of Origin
Unknown

Dimensions

Cable Length
7.87 in
Width (In.)
3 in
Height (In.)
12 in

Details

Cable Type
HDMI/Mini DisplayPort
Color
Black
For Use With
Microsoft Surface Tablet
Connection B
1 x HDMI 1.3 Digital Audio/Video - Female
Connection A
1 x Mini DisplayPort Digital Audio/Video - Male
Item
A/V Cable
Device Supported
Audio/Video Device, Projector, Monitor
Connector Plating
Copper
Compatibility
Microsoft Surface Tablet

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.