Addon 6.1M Rj-45 (Male) To Rj-45 (Male) Snagless Red Cat6A Utp Pvc
- Mfr # ADD-20FCAT6A-RD
- Zoro # G9678876
product price:Â
$
15.15
/ea
Key Features
Item - Data Cable
Network Cable
Boot Type - Data cable
Snagless
Length - Patch Cord
20 ft
Jacket Color
Red
Material
Polyvinyl Chloride (PVC), Copper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ADD-20FCAT6A-RD
- Zoro #
- G9678876
- UPC #
- 821456020127
- Country of Origin
- Unknown
Dimensions
- Length - Patch Cord
- 20 ft
- Wire Size
- 28 AWG
Details
- Item - Data Cable
- Network Cable
- Boot Type - Data cable
- Snagless
- Jacket Color
- Red
- Material
- Polyvinyl Chloride (PVC), Copper
- Shielding
- No
- Jacket Type
- CM
- Cable Type
- Category 6a
- Features
- Unshielded Twisted Pair (UTP)
- Jacket Material
- Polyvinyl Chloride (PVC)
- Cable Listing
- CM
- Connector on Second End Details
- (1) RJ-45 Network - Male
- Connector Gender on Second End
- Male
- Device Supported
- Switch, Media Converter, Network Device, Hub, Router, Patch Panel
- Connector Type on First End
- RJ-45 Network - Male
- Connector Type on Second End
- RJ-45 Network - Male
- Cable Configuration
- Straight-through
- Connector Gender on First End
- Male
- Connector on First End Details
- (1) RJ-45 Network - Male
- Cable Characteristic
- Patch Cable
- Data Transfer Rate
- 10 Gbit/s
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.