Shop ADD-ON
See all product information
Create Account
ADDON 6FT C20 MALE TO C19 FEMALE STANDARD COMMERCIAL TEMP 12 AWG 250V AT 20A PVC
- Mfr # ADD-C202C19C12G6FRD
- Zoro # G823563482
product price:Â
$
74.49
/ea
Key Features
Color
Red
Gauge/Conductor
12 ga
Cord Length
6 ft
Voltage Rating
250 V AC
Jacket Material
Polyvinyl Chloride
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADD-C202C19C12G6FRD
- Zoro #
- G823563482
- UPC #
- 199278080330
- Country of Origin
- China
- Color
- Red
- Gauge/Conductor
- 12 ga
- Voltage Rating
- 250 V AC
- Jacket Material
- Polyvinyl Chloride
- Item
- Standard Power Cord
Dimensions
- Cord Length
- 6 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.