Addon 6Ft Rj-45 (Male) To Rj-45 (Male) Blue Cat6 Straight Utp Pvc

  • Mfr # ADD-6FCAT6-BE

  • Zoro # G9897005


product price:  $6.65
/ea
Sold in multiples of 2 for $13.30

Key Features

Item - Data Cable
Network Cable
Boot Type - Data cable
Snagless
Length - Patch Cord
6 ft
Jacket Color
Blue
Material
Polyvinyl Chloride (PVC), Copper
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ADD-6FCAT6-BE
Zoro #
G9897005
UPC #
821456131762
Country of Origin
Unknown

Dimensions

Length - Patch Cord
6 ft
Wire Size
24 AWG

Details

Item - Data Cable
Network Cable
Boot Type - Data cable
Snagless
Jacket Color
Blue
Material
Polyvinyl Chloride (PVC), Copper
Features
Unshielded Twisted Pair (UTP)
Jacket Material
Polyvinyl Chloride (PVC)
Jacket Type
CM
Shielding
No
Cable Type
Category 6
Connector Type on First End
RJ-45 Network - Male
Connector Gender on Second End
Male
Device Supported
Media Converter, Patch Panel, Network Device, Switch, Router, Hub
Cable Characteristic
Patch Cable
Connector Gender on First End
Male
Connector on Second End Details
(1) RJ-45 Network - Male
Connector on First End Details
(1) RJ-45 Network - Male
Cable Configuration
Straight-through
Cable Listing
CM
Connector Type on Second End
RJ-45 Network - Male

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.