
Addon 7Ft Rj-45 (Male) To Rj-45 (Male) Blue Snagless Slim Cat6A Utp
Mfr # ADD-7FSLCAT6A-BE
Zoro # G0035809
product price:Â $13.89
/ea
Sold in multiples of 2 for $27.78
Key Features
Boot Type - Data cable
Clear Claw, Snagless
Length - Patch Cord
7 ft
Cable Type
Category 6a
Wire Size
24 AWG
Item - Data Cable
Network Cable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
ADD-7FSLCAT6A-BE
Zoro #
G0035809
UPC #
821456037514
Country of Origin
Unknown
Dimensions
Length - Patch Cord
7 ft
Wire Size
24 AWG
Details
Boot Type - Data cable
Clear Claw, Snagless
Cable Type
Category 6a
Item - Data Cable
Network Cable
Features
Unshielded Twisted Pair (UTP)
Material
Polyvinyl Chloride (PVC), Copper
Jacket Material
Polyvinyl Chloride (PVC)
Jacket Type
CM
Jacket Color
Blue
Shielding
No
Cable Characteristic
Patch Cable
Connector Gender on First End
Male
Device Supported
Network Device
Connector on First End Details
(1) RJ-45 Network - Male
Connector Gender on Second End
Male
Cable Configuration
Straight-through
Connector on Second End Details
(1) RJ-45 Network - Male
Cable Listing
CM
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.