Shop ADD-ON
See all product information
Create Account
ADDON 7M ALC TO LC YELLOW OS2 DUPLEX OFNR (RISER-RATED) SMF FIBER PATCH CABLE
- Mfr # ADD-ALC-LC-7M9SMF
- Zoro # G323563753
product price:Â
$
22.99
/ea
Key Features
For Use With
Network Device
Features
Angled Physical Contact
Core Dimension
9 µm
End 2 Connection Type
LC Network - Male
Simplex/Duplex/Multifiber
Duplex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADD-ALC-LC-7M9SMF
- Zoro #
- G323563753
- UPC #
- 821455725689
- Country of Origin
- China
- Item
- Network Cable
- For Use With
- Network Device
- Features
- Angled Physical Contact
- End 2 Connection Type
- LC Network - Male
- Simplex/Duplex/Multifiber
- Duplex
- Mode
- Single Mode
- Jacket Color
- Yellow
- End 1 Connection Type
- ALC Network - Male
Dimensions
- Core Dimension
- 9 µm
- Clad Dimension
- 125 µm
- Cable Length
- 22.97 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.