Shop ADD-ON
See all product information
Create Account
Addon 7M Lc (Male) To Lc (Male) Straight Aqua Om4 Simplex Fiber Ofnr
- Mfr # ADD-LC-LC-5MS5OM4
- Zoro # G0083652
product price:Â
$
11.49
/ea
Key Features
Jacket Color
Aqua
Item - Data Cable
Network Cable
Single Mode/Multi-Mode
Multi-mode
Length - Patch Cord
16.40 ft
Color
Beige
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ADD-LC-LC-5MS5OM4
- Zoro #
- G0083652
- UPC #
- 821456221890
- Country of Origin
- Unknown
Dimensions
- Length - Patch Cord
- 16.40 ft
- Cable Length
- 16.40 ft
- Core Dimension
- 50 µm
- Clad Dimension
- 125 µm
Details
- Jacket Color
- Aqua
- Item - Data Cable
- Network Cable
- Single Mode/Multi-Mode
- Multi-mode
- Color
- Beige
- Mode
- Multi Mode
- Standards
- TIA compliant
- Simplex/Duplex/Multifiber
- Simplex
- Features
- Fire Resistant
- Jacket Material
- Polyvinyl Chloride
- Item
- Network Cable
- For Use With
- Network Device
- End 2 Connection Type
- LC Network - Male
- Jacket Type
- OFNR
- End 1 Connection Type
- LC Network - Male
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.