Shop ADD-ON
See all product information
Create Account
ADDON 1.5M LC MALE TO SC MALE OS2 STRAIGHT YELLOW DUPLEX FIBER OFNR RISER-R
- Mfr # ADD-SC-LC-1-5M9SMF
- Zoro # G114902983
product price:Â
$
17.15
/ea
Key Features
Simplex/Duplex/Multifiber
Duplex
Color
Blue
Cable Length
4.92 ft
Core Dimension
9 µm
Jacket Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADD-SC-LC-1-5M9SMF
- Zoro #
- G114902983
- UPC #
- 195285655417
- Country of Origin
- China
- Simplex/Duplex/Multifiber
- Duplex
- Color
- Blue
- Jacket Color
- Yellow
- End 1 Connection Type
- SC Network - Male
- Item
- Network Cable
- For Use With
- Transceiver
- Jacket Type
- OFNR
- Jacket Material
- Polyvinyl Chloride
- End 2 Connection Type
- LC Network - Male
- Mode
- Single Mode
Dimensions
- Cable Length
- 4.92 ft
- Core Dimension
- 9 µm
- Clad Dimension
- 125 µm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.