Zoro Homepage

Addon 7M Lc To St Os1 Yellow Patch Cable

  • Mfr # ADD-ST-LC-7MS9SMF

  • Zoro # G0733471


product price: $9.65
/ea

Key Features

Item - Data Cable
Network Cable
Category - Data Cable
OS2
Length - Patch Cord
22.97 ft
Jacket Color
Yellow
Features
Ultra Physical Contact (UPC), Pull Resistant Connector, Halogen Free, Impact Resistant, Strain Relief, Molded, Stranded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADD-ST-LC-7MS9SMF
Zoro #
G0733471
UPC #
821455546307
Country of Origin
Unknown

Dimensions

Length - Patch Cord
22.97 ft
Clad Dimension
125 µm
Core Dimension
9 µm

Details

Item - Data Cable
Network Cable
Category - Data Cable
OS2
Jacket Color
Yellow
Features
Ultra Physical Contact (UPC), Pull Resistant Connector, Halogen Free, Impact Resistant, Strain Relief, Molded, Stranded
Single Mode/Multi-Mode
Single-mode
Simplex/Duplex/Multifiber
Simplex
Shielding
No
Cable Type
Fiber Optic
Jacket Type
OFNR, Riser
Cable Characteristic
Patch Cable
Connector on Second End Details
(1) ST Network - Male
Connector Gender on Second End
Male
Connector Gender on First End
Male
Cable Configuration
Straight-through
Device Supported
Router, Network Device
Connector on First End Details
(1) LC Network - Male
Data Transfer Rate
10 Gbit/s

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.