Shop ADD-ON
See all product information
Create Account
Addon 8Gb Ddr3-1600Mhz Dr Rdimm F/ Hp
- Mfr # 695793-B21-AM
- Zoro # G0688769
product price:Â
$
77.35
/ea
Key Features
Number of Modules
1
Voltage
1.35 V
Memory Storage
8 GB
Bandwidth
1600 MHz
Memory Standard
DDR3-1600/PC3-12800
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 695793-B21-AM
- Zoro #
- G0688769
- UPC #
- 821455320181
- Country of Origin
- Unknown
- Number of Modules
- 1
- Voltage
- 1.35 V
- Memory Storage
- 8 GB
- Memory Standard
- DDR3-1600/PC3-12800
- Item
- RAM Module
- Number of Pins
- 240
- Memory Rank
- Dual-rank
Dimensions
- Bandwidth
- 1600 MHz
- Thickness
- 300 mil
- Width
- 1.5 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.