
Addon 8Gb Ddr3-1600Mhz Sodimm F/ Dell
Mfr # A5979824-AA
Zoro # G0662071
product price: $75.49
/ea
Free Shipping & Returns
Key Features
Number of Pins
204
Memory Standard
DDR3-1600/PC3-12800
CAS Latency
CL11
Device Supported
Notebook
Memory Rank
Dual-rank
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A5979824-AA
Zoro #
G0662071
UPC #
821455321836
Country of Origin
Unknown
Dimensions
Memory Size
8 GB
Details
Number of Pins
204
Memory Standard
DDR3-1600/PC3-12800
CAS Latency
CL11
Item
RAM Module
Device Supported
Notebook
Memory Rank
Dual-rank
Number of Modules
(1) 8GB
Signal Processing
Unbuffered
Memory Speed
1600 MHz
Error Checking
Non-ECC
Memory Voltage
1.50V
Memory Technology
DDR3 SDRAM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.