HP 868843-001 COMPATIBLE FACTORY ORIGINAL 32GB DDR4-2666MHZ REGISTERED ECC

  • Mfr # 868843-001-AM

  • Zoro # G710725870


product price:  $759.99
/ea
Free Shipping & Returns

Key Features

Memory Speed
2666 MHz
Memory Size
32 GB
Number of Modules
(1) 32GB
Number of Pins
288
Memory Standard
DDR4-2666/PC4-21300
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
868843-001-AM
Zoro #
G710725870
UPC #
821456133698
Country of Origin
Multiple

Dimensions

Memory Size
32 GB

Details

Memory Speed
2666 MHz
Number of Modules
(1) 32GB
Number of Pins
288
Memory Standard
DDR4-2666/PC4-21300
Signal Processing
Registered
Green Environmental Attribute
Environmentally Friendly
Memory Voltage
1.20 V
Error Checking
ECC
Memory Rank
Dual-rank
CAS Latency
CL17
Item
RAM Module
Memory Technology
DDR4 SDRAM

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.