Addon 8Gb Ddr3-1600Mhz Sodimm F/ Toshiba

  • Mfr # PA5104U-1M8G-AA

  • Zoro # G0687369


product price:  $136.99
/ea
Free Shipping & Returns

Key Features

Thickness
500 mil
Error Checking
Non-ECC
Memory Speed
1600 MHz
Memory Voltage
1.35V
Memory Standard
DDR3-1600/PC3-12800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PA5104U-1M8G-AA
Zoro #
G0687369
UPC #
821455322024
Country of Origin
Unknown

Dimensions

Thickness
500 mil
Memory Size
8 GB

Details

Error Checking
Non-ECC
Item
RAM Module
Memory Speed
1600 MHz
Memory Voltage
1.35V
Memory Standard
DDR3-1600/PC3-12800
CAS Latency
CL11
Memory Technology
DDR3 SDRAM
Number of Modules
(1) 8GB
Signal Processing
Unbuffered
Number of Pins
204
Memory Rank
Dual-rank
Device Supported
Notebook

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.