Addon 8In Mini-Displayport Male To Hdmi Female White Adapter Cable

  • Mfr # MDP2HDMIAW

  • Zoro # G0572456


product price: $29.15
/ea

Key Features

Cable Type
HDMI/Mini DisplayPort
Cable Length
8 in
Color
White
Conductor Material
Copper
Connection A
1 x Mini DisplayPort Digital Audio/Video - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MDP2HDMIAW
Zoro #
G0572456
UPC #
821455143476
Country of Origin
Unknown

Dimensions

Cable Length
8 in
Height (In.)
11 in
Width (In.)
2 in

Details

Cable Type
HDMI/Mini DisplayPort
Color
White
Conductor Material
Copper
Connection A
1 x Mini DisplayPort Digital Audio/Video - Male
Item
A/V Cable
Connection B
1 x HDMI Digital Audio/Video - Female
Features
Active
Device Supported
Audio/Video Device, Monitor, Projector, Computer, Notebook

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.