Zoro Homepage

Addon 8M Asc To Lc Os1 Patch Cable

  • Mfr # ADD-ASC-LC-8MS9SMF

  • Zoro # G0734460


product price: $11.85
/ea

Key Features

Item - Data Cable
Network Cable
Length - Patch Cord
26.25 ft
Jacket Color
Yellow
Features
Impact Resistant, Strain Relief, Stranded, Angled Connector, Molded, Flame Resistant, Pull Resistant Connector
Cable Type
Fiber Optic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADD-ASC-LC-8MS9SMF
Zoro #
G0734460
UPC #
821455560242
Country of Origin
Unknown

Dimensions

Length - Patch Cord
26.25 ft
Clad Dimension
125 µm
Core Dimension
9 µm

Details

Item - Data Cable
Network Cable
Jacket Color
Yellow
Features
Impact Resistant, Strain Relief, Stranded, Angled Connector, Molded, Flame Resistant, Pull Resistant Connector
Cable Type
Fiber Optic
Single Mode/Multi-Mode
Single-mode
Device Supported
Network Device
Connector on First End Details
(1) SC/APC Network - Male
Connector on Second End Details
(1) LC Network - Male
Cable Characteristic
Patch Cable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.