Shop ADD-ON
See all product information
Create Account
ADDON 8M LC TO LC BLUE OS2 DUPLEX OFNR (RISER-RATED) SMF FIBER PATCH CABLE
- Mfr # ADD-LC-LC-8M9SMF-BE
- Zoro # G423959838
product price:Â
$
66.99
/ea
Key Features
For Use With
Network Device
Mode
Single Mode
Simplex/Duplex/Multifiber
Duplex
End 2 Connection Type
LC Network - Male
End 1 Connection Type
LC Network - Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADD-LC-LC-8M9SMF-BE
- Zoro #
- G423959838
- UPC #
- -
- Country of Origin
- China
- For Use With
- Network Device
- Mode
- Single Mode
- Simplex/Duplex/Multifiber
- Duplex
- End 2 Connection Type
- LC Network - Male
- End 1 Connection Type
- LC Network - Male
- Item
- Network Cable
- Jacket Type
- OFNR
- Standards
- TIA compliant
- Jacket Color
- Blue
- Jacket Material
- Polyvinyl Chloride
Dimensions
- Core Dimension
- 9 µm
- Cable Length
- 26.25 ft
- Clad Dimension
- 125 µm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.