
Addon 8M Mpo To 4Xlc Os1 Fanout Cable
Mfr # ADD-MPO-4LC8M9SMF
Zoro # G0733849
product price:Â $122.99
/ea
Free Shipping & Returns
Key Features
Cable Type
Fiber Optic
Color
Yellow
Cable Length
26.25 ft
Features
Angled Physical Contact (APC), Stranded
Shielded / Unshielded
Unshielded
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ADD-MPO-4LC8M9SMF
Zoro #
G0733849
UPC #
821455591888
Country of Origin
Unknown
Dimensions
Cable Length
26.25 ft
Core/Cladding Diameter
9/125 µm
Details
Cable Type
Fiber Optic
Color
Yellow
Item
Network Cable
Features
Angled Physical Contact (APC), Stranded
Shielded / Unshielded
Unshielded
Connector on Second End Details
8 x LC Network - Male
Connector on First End Details
(1) MPO Network - Female
Cable Configuration
Straight-through
Device Supported
Hub, Media Converter, Network Device, Patch Panel, Router, Switch
Fiber Optic Mode
Single-mode
Fiber Category
OS2
Cable Characteristic
Fan-out Cable
Jacket Type
OFNR, Riser
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.