
Addon Adtran 1442610G1C Compatible Taa Compliant 1000Base-Lx Sfp
Mfr # 1442610G1C-AO
Zoro # G3510852
product price:Â $50.99
/eaKey Features
Application
Data Networking, Optical Network
Ethernet Technology
Gigabit Ethernet
Fiber Optic Mode
Single-mode
Number of Ports
1
Compatibility
MSA Complaint
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1442610G1C-AO
Zoro #
G3510852
UPC #
821455448755
Country of Origin
Unknown
Details
Application
Data Networking, Optical Network
Ethernet Technology
Gigabit Ethernet
Item
SFP
Fiber Optic Mode
Single-mode
Number of Ports
1
Compatibility
MSA Complaint
Fiber Optic Cable Standard
1310 nm
Network Technology
1000Base-LX
Max. Distance Supported
32808.40 ft
Connector Type
LC
Media Type Supported
Optical Fiber
Max. Data Transfer Rate
1 Gbit/s
Interfaces/Ports Details
(1) LC 1000Base-LX Network
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.