SFP+ 10 Gigabit Fiber Module - 10GBase-ZR, LC Singlemode, 80km, 1550nm
- Mfr # SFP-10GSM-1550ZR
- Zoro # G714921933
Key Features
Specifications
Details
- MFR #
- SFP-10GSM-1550ZR
- Zoro #
- G714921933
- UPC #
- -
- Country of Origin
- China
- Color
- Silver
- Item
- SFP Optical Transceiver
- Power Supply
- +3.3V
- Maximum Transfer Distance
- 80km
- Includes
- SFP
- Laser Type
- Cooled EML
- Compliance
- SFF-8431 MSA, SFF-8432 MSA, SFF-8472 MSA, IEEE 802.3ae
- Shape
- Square
- Connector
- LC
- Maximum Data Transfer Rate
- 10 Gbps
- Digital Diagnostic Monitoring
- Yes
- Fiber Type
- Singlemode
Dimensions
- Width
- 3.3125 in
- Depth
- 1.3125 in
- Wavelength
- 1550nm
- Length
- 5 in
Description
Networx 10 Gigabit 10BaseG-ZR SFP+ Fiber ModuleMaximize your network equipment's potential with this high-performance 10 Gigabit 10BaseG-ZR SFP+ Fiber Module from Networx. These Small Form Pluggable SFP Optical Modules are designed for seamless integration and efficient network connectivity across a wide range of networking equipment.Key Features: Compact and hot-swappable design for easy installation and maintenance Compatible with Networx 10 Gigabit Media Converter box Standardized SFP format for enhanced flexibility and reduced surplus equipmentTechnical Specifications: Data Rate: 10 Gbps Laser Type: DFB Laser Mode: Full Duplex Optical Wavelength: 1310nm Fiber Type: Singlemode 9/125 micron Maximum Distance: 80 kilometers over 9/125 Fiber Optical Output Power: 0 to 4dBm Receiving Sensitivity: <-23dBmThis SFP+ module offers exceptional performance for long-distance network applications, supporting transmissions up to 80 kilometers on singlemode fiber. Its high-speed 10 Gbps data rate ensures rapid data transfer, while the full-duplex mode allows for simultaneous bi-directional communication.The Networx SFP+ module utilizes a high-quality DFB laser operating at 1310nm wavelength, providing reliable and consistent optical performance. With an optical output power range of 0 to 4dBm and a receiving sensitivity of <-23dBm, this module delivers excellent signal integrity even over extended distances.Ideal for enterprise networks, data centers, and telecommunications infrastructure, this SFP+ module offers a cost-effective solution for upgrading and expanding your network capabilities. Its standardized form factor ensures compatibility with a wide range of SFP-enabled devices, reducing the need for multiple specialized components.Enhance your network's flexibility, performance, and reach with the Networx 10 Gigabit 10BaseG-ZR SFP+ Fiber Module a reliable choice for high-speed, long-distance optical networking solutions.
- •Extreme Long-Distance Support: Transmits data up to 80 kilometers over singlemode fiber, perfect for large-scale networks.
- •10G High-Speed Performance: Delivers up to 10Gbps Ethernet speeds, ensuring fast and efficient data transfer.
- •Optimized 1550nm Wavelength: Designed for superior performance over long distances using the 1550nm wavelength.
- •LC Connector: Features a reliable LC interface for secure and stable connections.
- •Energy-Efficient Design: Low power consumption enhances operational efficiency in demanding network environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.