Shop ADD-ON
See all product information
Create Account
Addon Adtran 1710484F3 Compatible Taa Compliant 10Gbase-Cu Sfp+ To
- Mfr # 1710484F3-AO
- Zoro # G9326819
product price:Â
$
49.75
/ea
Key Features
Material
Copper
Wire Gauge
30 AWG
Cable Type
Twinaxial
Data Transfer Speed
10 Gbps
Cable Length
9.84 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1710484F3-AO
- Zoro #
- G9326819
- UPC #
- 821455612255
- Country of Origin
- Unknown
- Material
- Copper
- Wire Gauge
- 30 AWG
- Cable Type
- Twinaxial
- Data Transfer Speed
- 10 Gbps
- Item
- Network Cable
Dimensions
- Cable Length
- 9.84 ft
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.