
Addon Adva Compatible Taa Compliant Oc-48-Cwdm Sfp Transceiver (Smf, (Discontinued)
- Mfr # 0061704494-AO
- Zoro # G1902150
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0061704494-AO
Zoro #
G1902150
UPC #
821456045298
Country of Origin
Unknown
Details
Application
Data Networking, Optical Network
Standards
TAA Compliant
Network Technology
OC-48
Interfaces/Ports Details
(1) LC OC-48 Network
Compatibility
MSA Compliant
Fiber Optic Mode
Single-mode
Connector Type
LC
Fiber Optic Cable Standard
1530 nm
Item
SFP (mini-GBIC)
Number of Ports
1
Media Type Supported
Optical Fiber
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.