Shop ADD-ON
See all product information
Create Account
ADDON ALCATEL-LUCENT NOKIA 3AL82055AA COMPATIBLE TAA COMPLIANT 10GBASE-LR XFP LO
- Mfr # 3AL82055AA-AO
- Zoro # G823563628
product price:Â
$
849.99
/ea
Free Shipping & Returns
Key Features
Ethernet Technology
10 Gigabit Ethernet
Height
0.4 in
Depth
2.2 in
Single Mode/Multi-Mode
Single-mode
Data Transfer Speed
10 Gbps
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3AL82055AA-AO
- Zoro #
- G823563628
- UPC #
- 195285288424
- Country of Origin
- United States
- Ethernet Technology
- 10 Gigabit Ethernet
- Single Mode/Multi-Mode
- Single-mode
- Data Transfer Speed
- 10 Gbps
- Max. Operating Temp.
- 158 Degere F
- Min. Operating Temp.
- 32 Degree F
- Number of Ports
- 1
Dimensions
- Height
- 0.4 in
- Depth
- 2.2 in
- Wavelength
- 1310 nm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.