Shop ADD-ON
See all product information
Create Account
ADDON ALCATEL-LUCENT NOKIA 3HE00027CA TO FORTINET FG-TRAN-SX COMPATIBLE 1000BASE
- Mfr # ADD-S1NS1FT-PDAC1M
- Zoro # G323563401
product price:Â
$
75.99
/ea
Key Features
Cable Length
3.28 ft
End 1 Connection Type
SFP Network - Male
End 2 Connection Type
SFP Network - Male
For Use With
Network Device
Jacket Material
Copper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ADD-S1NS1FT-PDAC1M
- Zoro #
- G323563401
- UPC #
- 199278154970
- Country of Origin
- United States
Dimensions
- Cable Length
- 3.28 ft
Details
- End 1 Connection Type
- SFP Network - Male
- End 2 Connection Type
- SFP Network - Male
- Item
- Network Cable
- For Use With
- Network Device
- Jacket Material
- Copper
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.