Shop ADD-ON
See all product information
Create Account
MSA COMP SFP28 LC 25G-ZR 1300NM 80KM
- Mfr # SFP-25GBASE-ZR-AO
- Zoro # G610727981
product price:Â
$
6,375.99
/ea
Free Shipping & Returns
Key Features
Connector Type
LC Network - Male
Temp. Range
32 Degree F to 158 Degree F
Max. Distance - Fiber Optic Cable
80 km
Number of Ports
1
Overall Length
2.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SFP-25GBASE-ZR-AO
- Zoro #
- G610727981
- UPC #
- 195285721693
- Country of Origin
- Multiple
- Connector Type
- LC Network - Male
- Temp. Range
- 32 Degree F to 158 Degree F
- Max. Distance - Fiber Optic Cable
- 80 km
- Number of Ports
- 1
- For Use With
- Data Networking
- Features
- Digital Optical Monitoring
Dimensions
- Overall Length
- 2.2 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.