Shop ADD-ON
See all product information
Create Account
ADDON ALCATEL-LUCENT NOKIA COMPATIBLE TAA COMPLIANT 10GBASE-N1/C+ SFP+ TRANSCEIV
- Mfr # 3FE47548AB-AO
- Zoro # G623960504
product price:Â
$
1,189.99
/ea
Free Shipping & Returns
Key Features
Data Transfer Speed
10 Gbps
Depth
2.6 in
Single Mode/Multi-Mode
Single-mode
Ethernet Technology
10 Gigabit Ethernet
Number of Ports
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3FE47548AB-AO
- Zoro #
- G623960504
- UPC #
- -
- Country of Origin
- United States
- Data Transfer Speed
- 10 Gbps
- Single Mode/Multi-Mode
- Single-mode
- Ethernet Technology
- 10 Gigabit Ethernet
- Number of Ports
- 1
- Max. Operating Temp.
- 185 Degere F
- Min. Operating Temp.
- -40 Degree F
Dimensions
- Depth
- 2.6 in
- Height
- 0.4 in
- Wavelength
- 1577 nm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.