Addon Alcatel-Lucent Sfp-10G-C-3M Compatible Taa Compliant 10Gbase-Cu

  • Mfr # SFP-10G-C-3M-AO

  • Zoro # G0708831


product price: $50.35
/ea

Key Features

Item - Data Cable
SFP+
Height - Batteries
0.3"
Width
0.5"
Depth
118.3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFP-10G-C-3M-AO
Zoro #
G0708831
UPC #
821455092712
Country of Origin
Unknown

Dimensions

Height - Batteries
0.3"
Width
0.5"
Depth
118.3"

Details

Item - Data Cable
SFP+

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.