Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Add-On Addon Apple Computer F6V7 Compatible 45W 14.85V At 3.05A Magsafe 2 F6V7-AA

Addon Apple Computer F6V7 Compatible 45W 14.85V At 3.05A Magsafe 2 (Discontinued)

  • Mfr # F6V7-AA
  • Zoro # G0048652
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F6V7-AA
Zoro #
G0048652
UPC #
821455685808
Country of Origin
Unknown

Details

Item
Power Adapter
Max. Output
45 W
Volts AC/DC
14.85V DC
Color
Black
Includes
(1) Power Cord
Compatibility
Apple Notebooks
Brand Compatibility
Apple
Device Supported
Notebook
Max. Output Current
3.05 A

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.