Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Add-On Addon Apple Computer Mc505Ll/A Compatible 45W 14.5V At 3.1A Magsafe MC505LL/A-AA

Addon Apple Computer Mc505Ll/A Compatible 45W 14.5V At 3.1A Magsafe (Discontinued)

  • Mfr # MC505LL/A-AA
  • Zoro # G0038408
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC505LL/A-AA
Zoro #
G0038408
UPC #
821455685297
Country of Origin
Unknown

Details

Item
Power Adapter
Max. Output
45 W
Volts AC/DC
14.5V DC
Color
Black
Includes
(1) Power Cord
Brand Compatibility
Apple
Compatibility
Apple Notebooks
Max. Output Current
3.10 A
Device Supported
Notebook

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.