This item is Discontinued.

Add-On Addon Blackbox Lgb200C-Slc30 Compatible Taa Compliant 1000Base-Ex Sfp LGB200C-SLC30-AO

Addon Blackbox Lgb200C-Slc30 Compatible Taa Compliant 1000Base-Ex Sfp (Discontinued)

  • Mfr # LGB200C-SLC30-AO
  • Zoro # G1840158
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LGB200C-SLC30-AO
Zoro #
G1840158
UPC #
821456191360
Country of Origin
Unknown

Details

Application
Data Networking, Optical Network
Standards
TAA Compliant
Connector Type
LC
Interfaces/Ports Details
(1) LC 1000Base-EX Network
Item
SFP (mini-GBIC)
Media Type Supported
Optical Fiber
Number of Ports
1
Network Technology
1000Base-EX
Ethernet Technology
Gigabit Ethernet
Fiber Optic Mode
Single-mode

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.