This item is Discontinued.

Add-On Addon Brocade (Formerly) 10G-Sfpp-Zrd-1533-47 Compatible Taa 10G-SFPP-ZRD-1533-47-AO

Addon Brocade (Formerly) 10G-Sfpp-Zrd-1533-47 Compatible Taa (Discontinued)

  • Mfr # 10G-SFPP-ZRD-1533-47-AO
  • Zoro # G3580076
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10G-SFPP-ZRD-1533-47-AO
Zoro #
G3580076
UPC #
821455708958
Country of Origin
Unknown

Details

Application
Data Networking, Optical Network
Standards
TAA Compliant
Item
SFP+
Ethernet Technology
10 Gigabit Ethernet
Interfaces/Ports Details
(1) LC 10GBase-DWDM Network
Media Type Supported
Optical Fiber
Network Technology
10GBase-DWDM
Fiber Optic Mode
Single-mode
Number of Ports
1
Connector Type
LC

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.