AddOn SFP+ Module - For Optical Network, Data Networking - 1 x LC Fiber Channel Network10

  • Mfr # XBR-000217-AO

  • Zoro # G0921342


product price:  $484.99
/ea
Free Shipping & Returns

Key Features

Application
Data Networking, Optical Network
Max. Data Transfer Rate
10
Network Technology
Fiber Channel
Interfaces/Ports Details
(1) LC Fiber Channel Network
Media Type Supported
Optical Fiber
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
XBR-000217-AO
Zoro #
G0921342
UPC #
821455159811
Country of Origin
Unknown

Details

Application
Data Networking, Optical Network
Max. Data Transfer Rate
10
Network Technology
Fiber Channel
Item
SFP+
Interfaces/Ports Details
(1) LC Fiber Channel Network
Media Type Supported
Optical Fiber
Compatibility
MSA Compliant
Number of Ports
1
Fiber Optic Mode
Single-mode
Connector Type
LC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.