Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Addon Bti Bp3Am4Cl-05 Compatible Taa Compliant 10Gbase-Cwdm Xfp

  • Mfr # BP3AM4CL-05-AO

  • Zoro # G1907662


product price: $5,359.99
/ea
Free Shipping & Returns

Key Features

Standards
TAA Compliant
Connector Type
LC
Media Type Supported
Optical Fiber
Operating Temp. Range
32°F (0°C) to 158°F (70°C)
Max. Distance Supported
80 km
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP3AM4CL-05-AO
Zoro #
G1907662
UPC #
821456779674
Country of Origin
Unknown

Dimensions

Fiber Optic Cable Wavelength
0.1 mil

Details

Standards
TAA Compliant
Connector Type
LC
Media Type Supported
Optical Fiber
Operating Temp. Range
32°F (0°C) to 158°F (70°C)
Max. Distance Supported
80 km
Max. Data Transfer Rate
10 Gbit/s
Ethernet Technology
10 Gigabit Ethernet
Interfaces/Ports Details
LC 10GBase-CWDM Network
Number of Ports
1
Features
Digital Optical Monitoring (DOM), Hot-swappable
Item
XFP Module
Network Technology
10GBase-CWDM
Green Environmental Attribute
Environmentally Friendly
Application
Data Networking
Fiber Optic Mode
Single-mode

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.