This item is Discontinued.

Add-On Addon Ciena 160-9015-900 Compatible Taa Compliant 1000Base-Fx Sfp 160-9015-900-AO

Addon Ciena 160-9015-900 Compatible Taa Compliant 1000Base-Fx Sfp (Discontinued)

  • Mfr # 160-9015-900-AO
  • Zoro # G1887274
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
160-9015-900-AO
Zoro #
G1887274
UPC #
821455870129
Country of Origin
Unknown

Details

Application
Data Networking, Optical Network
Standards
TAA Compliant
Compatibility
MSA Compliant
Media Type Supported
Optical Fiber
Connector Type
LC
Fiber Optic Mode
Single-mode
Ethernet Technology
Gigabit Ethernet
Number of Ports
1
Item
SFP (mini-GBIC)
Interfaces/Ports Details
(1) LC 1000Base-FX Network
Network Technology
1000Base-FX

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.