Zoro Homepage

Addon Cisco And Juniper Networks Compatible Taa Compliant 10Gbase-Sr

  • Mfr # SFP-10GBASE-SR-CJ-AO

  • Zoro # G1894898


product price: $342.99
/ea
Free Shipping & Returns

Key Features

Interfaces/Ports Details
(1) LC 10GBase-SR Network
Standards
TAA Compliant
Number of Ports
1
Connector Type
LC
Media Type Supported
Optical Fiber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFP-10GBASE-SR-CJ-AO
Zoro #
G1894898
UPC #
821456056423
Country of Origin
Unknown

Details

Interfaces/Ports Details
(1) LC 10GBase-SR Network
Standards
TAA Compliant
Number of Ports
1
Connector Type
LC
Media Type Supported
Optical Fiber
Ethernet Technology
10 Gigabit Ethernet
Network Technology
10Base-SR
Item
SFP+ Module
Application
Optical Network

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.