Addon Cisco, Arista And Juniper Compatible Taa Compliant 100Gbase-Lr4 (Discontinued)
- Mfr # QSFP28-100G-LR4-CARJ-AO
- Zoro # G1889374
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QSFP28-100G-LR4-CARJ-AO
Zoro #
G1889374
UPC #
821456434221
Country of Origin
Unknown
Dimensions
Depth
2.2 in
Fiber Optic Cable Wavelength
0.1 mil
Height
0.4 in
Width
0.6 in
Details
Fiber Mode Supported
Single-mode
Features
Digital Optical Monitoring (DOM)
Maximum Data Transfer Rate
100-Gbit/s
Interfaces/Ports Details
LC 100GBase-LR4 Network
Maximum Operating Temperature
158°F (70°C)
Maximum Distance Supported
10 km
Connector Type
LC
Network Technology
100GBase-LR4
Minimum Operating Temperature
32°F (0°C)
Item
QSFP28
Description
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.