Zoro Homepage

Addon Cisco Glc-Bx-U Compatible Taa Compliant 1000Base-Bx Sfp

  • Mfr # GLC-BX-U-AO

  • Zoro # G3388580


product price: $264.99
/ea
Free Shipping & Returns

Key Features

Application
Data Networking
Media Type Supported
Optical Fiber
Connector Type
LC
Network Technology
1000Base-BX
Interfaces/Ports Details
(1) LC 1000Base-BX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLC-BX-U-AO
Zoro #
G3388580
UPC #
821455012352
Country of Origin
Unknown

Details

Application
Data Networking
Media Type Supported
Optical Fiber
Connector Type
LC
Network Technology
1000Base-BX
Interfaces/Ports Details
(1) LC 1000Base-BX
Number of Ports
1
Item
SFP (mini-GBIC)
Max. Data Transfer Rate
1
Compatibility
Cisco ME 2400Catalyst 2960 seriesCisco ME 3400Catalyst 3560 seriesCatalyst 3750 seriesCatalyst 4500 seriesCatalyst 4900 seriesCatalyst 6500 series
Fiber Optic Mode
Single-mode
Ethernet Technology
Gigabit Ethernet

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.