
Addon Cisco Glc-Te Compatible Taa Compliant 1000Base-Tx Sfp
Mfr # GLC-TE-AO
Zoro # G0909950
product price: $67.69
/eaKey Features
Application
Data Networking
Features
Environmentally Friendly
Media Type Supported
Twisted Pair
Number of Ports
1
Compatibility
MSA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GLC-TE-AO
Zoro #
G0909950
UPC #
821455044438
Country of Origin
Unknown
Details
Application
Data Networking
Features
Environmentally Friendly
Media Type Supported
Twisted Pair
Number of Ports
1
Item
SFP (mini-GBIC)
Compatibility
MSA Compliant
Network Technology
10/100/1000Base-T
Ethernet Technology
Gigabit Ethernet
Interfaces/Ports Details
(1) RJ-45 10/100/1000Base-T LAN
Connector Type
RJ-45
Description
AddOn Cisco GLC-TE Compatible 1000Base-TX Extended Temp SFP - For Data Networking - 1 x RJ-45 10/100/1000Base-T LAN - Twisted PairGigabit Ethernet - 10/100/1000Base-T - Hot-swappable
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.