AddOn Cisco MEM-C6K-CPTFL1GB Compatible 1GB Flash Upgrade - 100% compatible and guaranteed to work

  • Mfr # MEM-C6K-CPTFL1GB-AO

  • Zoro # G2414786


product price:  $211.99
/ea
Free Shipping & Returns

Key Features

Number of Memory Cards
1
Certifications & Standards
CEFCC
Storage Capacity
1 GB
Speed Class Rating
Class 6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MEM-C6K-CPTFL1GB-AO
Zoro #
G2414786
UPC #
821455019634
Country of Origin
Unknown

Details

Number of Memory Cards
1
Certifications & Standards
CEFCC
Storage Capacity
1 GB
Speed Class Rating
Class 6
Item
CompactFlash

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.