
Addon Cisco Meraki Ma-Cbl-40G-1M Compatible Taa Compliant 40Gbase-Cu
Mfr # MA-CBL-40G-1M-AO
Zoro # G0790171
product price:Â $114.99
/ea
Free Shipping & Returns
Key Features
Cable Type
Twinaxial
Standards
TAA Compliant
Cable Length
3.28 ft
Material
Copper
Features
Passive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MA-CBL-40G-1M-AO
Zoro #
G0790171
UPC #
821455610633
Country of Origin
Unknown
Dimensions
Cable Length
3.28 ft
Details
Cable Type
Twinaxial
Standards
TAA Compliant
Item
Network Cable
Material
Copper
Features
Passive
Data Transfer Rate
40 Gbit/s
Connector on Second End Details
(1) QSFP+ Network
Wire Gauge
30 AWG
Device Supported
Network Device
Connector on First End Details
(1) QSFP+ Network
Description
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.