Addon Juniper Networks Ex-Sfp-10Ge-Dac-3M To Force10 Networks
- Mfr # ADD-SJUSFO-PDAC3M
- Zoro # G0612286
product price:Â
$
73.15
/ea
Key Features
Cable Length
9.84 ft
Material
Copper
Wire Gauge
30 AWG
Data Transfer Speed
10 Gbps
Cable Type
Twinaxial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADD-SJUSFO-PDAC3M
- Zoro #
- G0612286
- UPC #
- 821455068557
- Country of Origin
- Unknown
- Material
- Copper
- Wire Gauge
- 30 AWG
- Data Transfer Speed
- 10 Gbps
- Cable Type
- Twinaxial
- Item
- Network Cable
Dimensions
- Cable Length
- 9.84 ft
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.