This item is Discontinued.

Add-On Addon Cisco Ons-Sc+-10G-1490 Compatible Taa Compliant 10Gbase-Cwdm ONS-SC+-10G-1490-AO

Addon Cisco Ons-Sc+-10G-1490 Compatible Taa Compliant 10Gbase-Cwdm (Discontinued)

  • Mfr # ONS-SC+-10G-1490-AO
  • Zoro # G1868742
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ONS-SC+-10G-1490-AO
Zoro #
G1868742
UPC #
821455694343
Country of Origin
Unknown

Details

Standards
TAA Compliant
Application
Data Networking, Optical Network
Ethernet Technology
10 Gigabit Ethernet
Number of Ports
1
Media Type Supported
Optical Fiber
Fiber Optic Mode
Single-mode
Item
SFP+
Connector Type
LC
Network Technology
10GBase-CWDM
Interfaces/Ports Details
(1) LC 10GBase-CWDM Network

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.