Addon Cisco Sfp-10G-Lr Compatible Taa Compliant 10Gbase-Lr Sfp+

  • Mfr # SFP-10G-LR-AO

  • Zoro # G0905708


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Application
Data Networking
Compatibility
Cisco Nexus 5000 Series SwitchesCisco Nexus 7000 Series Switches
Fiber Optic Mode
Single-mode
Connector Type
LC/PC
Media Type Supported
Optical Fiber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFP-10G-LR-AO
Zoro #
G0905708
UPC #
821455018590
Country of Origin
Unknown

Details

Application
Data Networking
Compatibility
Cisco Nexus 5000 Series SwitchesCisco Nexus 7000 Series Switches
Fiber Optic Mode
Single-mode
Item
SFP+
Connector Type
LC/PC
Media Type Supported
Optical Fiber
Interfaces/Ports Details
(1) LC/PC Duplex 10GBase-LR Network
Network Technology
10GBase-LR
Number of Ports
1
Ethernet Technology
10 Gigabit Ethernet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.