Addon Extreme Networks 10065 Compatible Taa Compliant

  • Mfr # 10065-AO

  • Zoro # G0906511


product price:  $65.69
/ea

Key Features

Application
Data Networking
Max. Data Transfer Rate
1
Compatibility
MSA CompliantBlackDiamond 8800 SeriesSummit X150 SeriesSummit X250E SeriesSummit X350 SeriesSummit X450a SeriesSummit X450E SeriesSummit x460 SeriesSummit x480 SeriesSummit X650 SeriesBlack Diamond 8800 Series - G48Xc - 41544Black Diamond 8900 Series - 8900-G48X-xl - 41521E4G Switch - E4G-400-AC/router - 16431Summit X440-8t - 16501 - 16501Summit X440-24x - 16513Summit X440-24t - 16503Summit X440-24p - 16504Summit X440-48p - 16506Summit X440-48t-10G - 16509Summit X480-24x - 16303Summit X460-48t - 16402Summit X460-24x - 16405Summit X460-48tDC - 16408Summit X440-24x-10G - 16514Summit X460-24p - 16403Summit X460-48x - 16406Summit X460-24xDC - 16409Summit X480-48x - 16304Black Diamond 8500 Series - 8500-G24X-e - 41561Black Diamond 8800 Series - G24Xc - 41543Black Diamond 8800 Series - S-G8Xc - 41821E4G Switch - E4G-200-12x-DC/router - 16440Summit X430 SeriesSummit X440-8p - 16502Summit X440-24tDC - 16519Summit X440-48tDC - 16520Summit X440-24p-10G - 16508Summit X460-24tDC - 16407Summit X460-48xDC - 16410E4G Switch - E4G-200-DC/router - 16441E4G Switch - E4G-400-DC/router - 16432Summit X440-24t - 16503TSummit X440-48t - 16505Summit X440-24t-10G - 16507Summit X440-48p-10G - 16510Summit X480-48t - 16301Summit X460-24t - 16401Summit X460-48p - 16404Summit WM3600 WLAN Controller - 15714Summit WM3700 WLAN Controller - 15710
Number of Ports
1
Network Technology
1000Base-T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10065-AO
Zoro #
G0906511
UPC #
821455075999
Country of Origin
Unknown

Details

Application
Data Networking
Max. Data Transfer Rate
1
Compatibility
MSA CompliantBlackDiamond 8800 SeriesSummit X150 SeriesSummit X250E SeriesSummit X350 SeriesSummit X450a SeriesSummit X450E SeriesSummit x460 SeriesSummit x480 SeriesSummit X650 SeriesBlack Diamond 8800 Series - G48Xc - 41544Black Diamond 8900 Series - 8900-G48X-xl - 41521E4G Switch - E4G-400-AC/router - 16431Summit X440-8t - 16501 - 16501Summit X440-24x - 16513Summit X440-24t - 16503Summit X440-24p - 16504Summit X440-48p - 16506Summit X440-48t-10G - 16509Summit X480-24x - 16303Summit X460-48t - 16402Summit X460-24x - 16405Summit X460-48tDC - 16408Summit X440-24x-10G - 16514Summit X460-24p - 16403Summit X460-48x - 16406Summit X460-24xDC - 16409Summit X480-48x - 16304Black Diamond 8500 Series - 8500-G24X-e - 41561Black Diamond 8800 Series - G24Xc - 41543Black Diamond 8800 Series - S-G8Xc - 41821E4G Switch - E4G-200-12x-DC/router - 16440Summit X430 SeriesSummit X440-8p - 16502Summit X440-24tDC - 16519Summit X440-48tDC - 16520Summit X440-24p-10G - 16508Summit X460-24tDC - 16407Summit X460-48xDC - 16410E4G Switch - E4G-200-DC/router - 16441E4G Switch - E4G-400-DC/router - 16432Summit X440-24t - 16503TSummit X440-48t - 16505Summit X440-24t-10G - 16507Summit X440-48p-10G - 16510Summit X480-48t - 16301Summit X460-24t - 16401Summit X460-48p - 16404Summit WM3600 WLAN Controller - 15714Summit WM3700 WLAN Controller - 15710
Number of Ports
1
Network Technology
1000Base-T
Connector Type
RJ-45
Interfaces/Ports Details
(1) RJ-45 1000Base-T Network
Item
SFP
Ethernet Technology
Gigabit Ethernet

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.