Addon Cisco Sfp-Ge-Z Compatible Taa Compliant 1000Base-Zx Sfp

  • Mfr # SFP-GE-Z-AO

  • Zoro # G3441132


product price:  $168.99
/ea
Free Shipping & Returns

Key Features

Application
Data Networking
Connector Type
LC
Max. Data Transfer Rate
1
Compatibility
Cisco uBR7200-NPE-G2 Network Processing EngineCisco 7201 Router
Fiber Optic Mode
Single-mode
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFP-GE-Z-AO
Zoro #
G3441132
UPC #
821455011409
Country of Origin
Unknown

Details

Application
Data Networking
Connector Type
LC
Max. Data Transfer Rate
1
Compatibility
Cisco uBR7200-NPE-G2 Network Processing EngineCisco 7201 Router
Fiber Optic Mode
Single-mode
Fiber Optic Cable Standard
9/10 µm
Ethernet Technology
Gigabit Ethernet
Interfaces/Ports Details
(1) LC 1000Base-ZX
Media Type Supported
Optical Fiber
Item
SFP
Network Technology
1000Base-ZX
Number of Ports
1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.