
Addon Dell 320-2881 Compatible Taa Compliant 1000Base-Sx Sfp
Mfr # 320-2881-AO
Zoro # G0905400
product price: $27.89
/eaKey Features
Application
Data Networking
Ethernet Technology
Gigabit Ethernet
Connector Type
LC
Network Technology
1000Base-SX
Interfaces/Ports Details
(1) LC Duplex 1000Base-SX
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
320-2881-AO
Zoro #
G0905400
UPC #
821455076545
Country of Origin
Unknown
Details
Application
Data Networking
Ethernet Technology
Gigabit Ethernet
Connector Type
LC
Network Technology
1000Base-SX
Interfaces/Ports Details
(1) LC Duplex 1000Base-SX
Fiber Optic Mode
Multi-mode
Media Type Supported
Optical Fiber
Item
SFP (mini-GBIC)
Fiber Optic Cable Standard
62.5/125 µm
Number of Ports
1
Description
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.