Shop ADD-ON
See all product information
Create Account
Addon Dell 332-1667 Compatible Taa Compliant 10Gbase-Cu Sfp+ To Sfp+
- Mfr # 332-1667-AO
- Zoro # G0628298
product price:Â
$
75.55
/ea
Key Features
Material
Copper
Cable Length
22.97 ft
Color
Black
Wire Gauge
24 AWG
Cable Type
Twinaxial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 332-1667-AO
- Zoro #
- G0628298
- UPC #
- 821455083666
- Country of Origin
- Unknown
- Material
- Copper
- Color
- Black
- Wire Gauge
- 24 AWG
- Cable Type
- Twinaxial
- Item
- Network Cable
- Data Transfer Speed
- 10 Gbps
Dimensions
- Cable Length
- 22.97 ft
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.